Shop All Emergency Lights
Dual-Lite
Light, 66W, White, Spectron Circuitry, 6V
Mfr # LM66I
Zoro # G6493221
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 6
- Housing Color - Emergency Lighting and Exit Signs White
- Optional Remote Head 29XC71, 29XC72, 29XC73, 29XC74, 29XC77, 29XC78, 29XC81, 29XC82, 29XC83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # LM66I
- Zoro # G6493221
- Country of Origin China
- Category Emergency Lights
Details
Item | Light |
Voltage - Emergency Lighting and Exit Signs | 6 |
Housing Color - Emergency Lighting and Exit Signs | White |
Optional Remote Head | 29XC71, 29XC72, 29XC73, 29XC74, 29XC77, 29XC78, 29XC81, 29XC82, 29XC83 |
Description
Light, Voltage - Emergency Lighting and Exit Signs 6, Housing Color - Emergency Lighting and Exit Signs White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LLH1E65W850UD (LLH1E/65W/850/UD)
- AMAX LIGHTING AMAX Lighting LED-S003L 19.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S003L)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- ILC Replacement for Norman Lamps 828158 Flashtube replacement light bulb lamp (828158 FLASHTUBE NORMAN LAMPS)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVOSW)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 Emergency LED Driver, 50-60Hz, 10 Watts, Silver (ILB-CP10-A-M5)
- Dual-Lite Emergency Lights