Shop All Battery Backup
Dual-Lite
LED, Ni-Cad Battery Pack, Steel Housing
Mfr # PLD7M2
Zoro # G6408409
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Nickel Cadmium
- Voltage 120 - 277 VAC
- Type Emergency LED battery pack
- Application Commercial
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # PLD7M2
- Zoro # G6408409
- UPC # 782520869663
- Country of Origin China
- Category Battery Backup
Details
Item | LED,Ni-Cad Battery Pack,Steel Housing |
Battery Type | Nickel Cadmium |
Voltage | 120 - 277 VAC |
Type | Emergency LED battery pack |
Application | Commercial |
Color | Silver |
Construction Material | Galvanized steel |
Description
LED,Ni-Cad Battery Pack,Steel Housing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- LEVITON LAMP SOCKETS 660W 600V INC LMPHLDR KEYLESS LMPHLDR (9878)
- ILC Replacement for Zeiss Opmi Lumera T Xenon Lamp replacement light bulb lamp (OPMI LUMERA T XENON LAMP ZEISS)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing (PLD7)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-S)
- ELCO LIGHTING Backup Battery (KEM-P42)
- Dual-Lite Battery Backup