Shop All Emergency Lights
Dual-Lite
EZ-2 Series LED Emergency Light with Self Diagnostics
Mfr # EZ-2LI
Zoro # G001935810
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC, 277V AC
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel-Metal Hydride
- Number of Lamp Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EZ-2LI
- Zoro # G001935810
- UPC # 840141404608
- Country of Origin China
- Category Emergency Lights
Dimensions
Recommended Mounting Height | 9 ft |
Manufacturers Warranty Length | 5 yr, LED Lifetime |
Overall Width | 11 in |
Overall Length | 3 in |
Overall Height | 4 1/2 in |
Description
LED Emergency Light, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Features AC Lock-Out Circuit, Microprocessor-Controlled Pulse Charger
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps F40t12-blb replacement light bulb lamp (F40T12-BLB NORMAN LAMPS)
- ILC Replacement for Thomas Super Duplex Safelight replacement light bulb lamp (SUPER DUPLEX SAFELIGHT THOMAS)
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- ILC Replacement for Sylvania Qtp2x28t5/unv (QTP2X28T5/UNV SYLVANIA)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVOSW)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- Dual-Lite Emergency Lights