Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head
Mfr # EVOSW
Zoro # G6924251
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 4.8
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Input Voltage DC from EV4
- Lighting Technology LED
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVOSW
- Zoro # G6924251
- UPC # 782520866228
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 5 in |
Width | 5 in |
Height | 5 in |
Overall Width | 4 1/4 in |
Overall Length | 7 1/4 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Height | 4 3/4 in |
Description
Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 4.8 V, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 26UX06, 32WU1, 32WU38, 32WU40, 363V52, Compatible Mfr. Model Number EV4D, EV4D-02L, EV4DB, EV4DI, EV4DI-02L, White Housing Color, Housing Material Aluminum, Includes Manual, Wall Mounting Location, Mounting Type Surface, Overall Height 4 3/4 in, Overall Length 7 1/4 in, Overall Width 4 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Maglite S4D015 MagLite 4-cell D Display Box Black (S4D015)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable (LR23732-1PK)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- DUAL-LITE Emergency, LED, Lght, Self-Diagnostics, Unv (CU2SQSD)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4WH-H-ND)
- Dual-Lite Emergency Lights