Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head
Mfr # EVODW
Zoro # G7035996
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 4.8
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Input Voltage DC from EV4
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVODW
- Zoro # G7035996
- UPC # 782520866235
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 5 in |
Width | 5 in |
Height | 5 in |
Overall Height | 4 3/4 in |
Overall Width | 4 1/4 in |
Overall Length | 7 1/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 4.8 V, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 26UX06, 32WU1, 32WU38, 32WU40, 363V52, Compatible Mfr. Model Number EV4D, EV4D-02L, EV4DB, EV4DI, EV4DI-02L, White Housing Color, Housing Material Aluminum, Includes Manual, Wall Mounting Location, Mounting Type Surface, Overall Height 4 3/4 in, Overall Length 7 1/4 in, Overall Width 4 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B295sr120hp (B295SR120HP UNIVERSAL)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- ILC Replacement for Bulbrite 770579 replacement light bulb lamp (770579 BULBRITE)
- POLICE SECURITY FLASHLIGHTS 395nm UV Detection Penlight (98343)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- DUAL-LITE Remote Head, 6V, 3W, 6" H, 5" L (OCR-S-B-0603L)
- HUBBELL LIGHTING Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads (CSWEU2LED)
- Dual-Lite Emergency Lights