Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights
Mfr # DYN6I
Zoro # G2401108
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Input Voltage 120V AC
- Lighting Technology LED
- Output Voltage 18 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # DYN6I
- Zoro # G2401108
- UPC # 782520867423
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 9 3/4 in |
Width | 6 1/16 in |
Height | 11 5/8 in |
Overall Length | 9 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 6 in |
Manufacturers Warranty Length | 5 yr |
Description
Emergency Lights, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 3.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 6 W, Output Voltage 18 V DC, Width 6 1/16 in, Length 9 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- SATCO Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange (80/1145)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White (EVHC12I)
- COMMERCIAL ELECTRIC Combo 14-W Equivalent Integrated LED White Exit Sign and Emergency Light with Ni-Cad 9.6-V Battery (EECLEDRG120277)
- Dual-Lite Emergency Lights