Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights
Mfr # DYN12-06L
Zoro # G2401150
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 6.0 W
- Input Voltage 120V AC
- Output Voltage 18 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # DYN12-06L
- Zoro # G2401150
- UPC # 782520867539
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 9 3/4 in |
Width | 6 1/16 in |
Height | 11 5/8 in |
Overall Length | 9 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 11 3/4 in |
Overall Width | 6 in |
Description
Emergency Lights, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 6.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 12 W, Output Voltage 18 V DC, Width 6 1/16 in, Length 9 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Pull Chain White Knob (60319)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- SAS SAFETY SAFETY GLASS DB BLUE FRAME SHADE LENS (SA540-0301)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D-02L)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- Dual-Lite Emergency Lights