Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light
Mfr # EVHC12
Zoro # G9011222
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120 to 277V AC
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Lighting Technology LED
- Output Voltage 3.2 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVHC12
- Zoro # G9011222
- UPC # 782520866891
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 7 1/2 in |
Width | 11 in |
Height | 3 1/4 in |
Overall Length | 7 1/2 in |
Overall Width | 11 in |
Recommended Mounting Height | 10 ft |
Manufacturers Warranty Length | 5 yr |
Overall Height | 3 1/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 3.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 12 W, Output Voltage 3.2 V DC, Width 11 in, Length 7 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- OVERDRIVE Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6 (101)
- CELEBRATIONS Led Bo Globe 50Lt Mlt (11942-71)
- DUAL-LITE Light, 66W, White, Spectron Circuitry, 6V (LM66I)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- Dual-Lite Emergency Lights