Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light
Mfr # EV2D
Zoro # G8511526
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120V AC
- Lamp Watts - Emergency Lighting and Exit Signs 2.0 W
- Output Voltage 1.2 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EV2D
- Zoro # G8511526
- UPC # 782520865412
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 8 1/2 in |
Width | 2 1/4 in |
Height | 5 in |
Overall Width | 2 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 5 in |
Overall Length | 8 1/2 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 2.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 1.2 V DC, Width 2 1/4 in, Length 8 1/2 in, Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H4405 (H4405)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- ILC Replacement For POWERSELECT PS30U62H (PS30U62H)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D-02L)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- DUAL-LITE HUBBELL LIGHTING 2 LED Lamps, Remote Light Fixture (EVR2)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- Dual-Lite Emergency Lights