Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light
Mfr # EV2
Zoro # G5066765
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Input Voltage 120/277V AC
- Output Voltage 3.3 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EV2
- Zoro # G5066765
- UPC # 782520865405
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 8 1/2 in |
Width | 2 1/4 in |
Height | 5 in |
Overall Width | 2 1/4 in |
Overall Length | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 5 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 3.3 V DC, Width 2 1/4 in, Length 8 1/2 in, Height 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- EKENA MILLWORK Crawley Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 18"W x 18"H x 3 1/4"ID x 1 1/2"P (CM18CR2)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6 (OCR-S-B-0605)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head (67/134)
- Dual-Lite Emergency Lights