Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING 2 LED Lamps, Remote Light Fixture
Mfr # EVR2
Zoro # G7113626
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 4.85
- Input Voltage 4.85VDC
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Lighting Technology LED
- Mounting Ceiling/Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVR2
- Zoro # G7113626
- UPC # 782520865535
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 2 1/4 in |
Width | 8 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Overall Width | 8 1/2 in |
Overall Length | 2 1/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 4.8 V, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 26UX06, 26UX10, 26UX11, Compatible Mfr. Model Number EV4D, EVC-D4, White Housing Color, UV Stabilized Housing Finish, Housing Material Plastic, Includes Remote, Ceiling, Wall Mounting Location, Mounting Type Surface, Overall Height 5 in, Overall Length 2 1/4 in, Overall Width 8 1/2 in, UL924 Standards
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/V/841/LED (PL26E/V/841/LED)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4RI)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- Dual-Lite Emergency Lights