Shop All Emergency Lights
This Product is Discontinued
Dual-Lite
HUBBELL LIGHTING 2 Incandescent Lamps, Emergency Light (Discontinued)
Mfr # LM16
Zoro # G3905465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120/277V AC
- Lamp Watts - Emergency Lighting and Exit Signs 7.2 W
- Output Voltage 6 V DC
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # LM16
- Zoro # G3905465
- UPC # 782520843731
- Country of Origin Unknown
- Category Emergency Lights
Dimensions
Length | 13 1/2 in |
Width | 3 7/8 in |
Height | 11 1/2 in |
Overall Length | 13 1/2 in |
Overall Height | 11 1/2 in |
Overall Width | 4 in |
Manufacturers Warranty Length | 3 yr |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 7.2 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Output Voltage 6 V DC, Width 3 7/8 in, Length 13 1/2 in, Height 11 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.