Shop All Emergency Lights
This Product is Discontinued
Dual-Lite
HUBBELL LIGHTING 2 Incandescent Lamps, Emergency Light (Discontinued)
Mfr # EZ-2
Zoro # G4190952
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120V AC
- Lamp Watts - Emergency Lighting and Exit Signs 5.4 W
- Lighting Technology Incandescent
- Output Voltage 6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EZ-2
- Zoro # G4190952
- UPC # 782520430023
- Country of Origin Unknown
- Category Emergency Lights
Dimensions
Length | 16 9/16 in |
Width | 4 7/8 in |
Height | 5 3/16 in |
Depth | 4.9" |
Overall Length | 16 1/2 in |
Overall Height | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 5 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 5.4 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 10.8 W, Output Voltage 6 V DC, Width 4 7/8 in, Length 16 9/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.