Shop All Emergency Lights
Dual-Lite
EZ-2 Series LED Emergency Light
Mfr # EZ-2L
Zoro # G401935908
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC, 277V AC
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel-Metal Hydride
- Number of Lamp Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EZ-2L
- Zoro # G401935908
- UPC # 840141404592
- Country of Origin China
- Category Emergency Lights
Dimensions
Manufacturers Warranty Length | 3yr, LED Lifetime |
Overall Length | 3 in |
Overall Width | 11 in |
Recommended Mounting Height | 9 ft |
Overall Height | 4 1/2 in |
Description
LED Emergency Light, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Features AC Lock-Out Circuit, Microprocessor-Controlled Pulse Charger
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- ILC Replacement for GE General Electric G.E 1157 LL replacement light bulb lamp, 10PK (1157 LL GE GENERAL ELECTRIC G.E)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White (EVHC12I)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- Dual-Lite Emergency Lights