Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W
Mfr # EVCURW
Zoro # G5061761
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Standards NFPA 101, NFPA 70, UL 924
- Battery Type Lithium Iron Phosphate
- Housing Material - Emergency Lighting and Exit Signs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVCURW
- Zoro # G5061761
- UPC # 782520866372
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Letter Size | 6 in |
Depth | 2 1/2 in |
Overall Height | 9 in |
Overall Width | 12 in |
Text Size | 6 in Stroke x 6 in High |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 2 1/2 in |
Text Stroke Width | 3/4 in |
Recommended Mounting Height | 7 1/2 ft |
Text Height | 6 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Voltage - Emergency Lighting and Exit Signs 6.4, Number of Lamp Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638RB (C638RB)
- ACE Ankle Brace, Side Stabilizers, PK12 (207266)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- DUAL-LITE Exit Sign, 2.1W, LED, Red/Wht, 2S (SEWLDRW)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELR2GNE (CELR2GNE)
- DUAL-LITE Remote Head, 18 V, LED, Thrmplst, White (EVHCR2)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- Dual-Lite Exit Signs with Lights