Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W
Mfr # EVCUGWD4
Zoro # G8492233
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Letter Color Green
- Voltage 120/277V AC
- Standards NFPA 101, NFPA 70, UL 924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVCUGWD4
- Zoro # G8492233
- UPC # 782520866419
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 2 35/64 in |
Letter Size | 6 in |
Overall Width | 12 in |
Overall Height | 9 in |
Text Height | 6 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 3 yr |
Recommended Mounting Height | 7 1/2 ft |
Overall Depth | 2 1/2 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Voltage - Emergency Lighting and Exit Signs 6.4, Number of Lamp Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2inW X 16'L, Black-White, (M21-500-499)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELS1RNE (CELS1RNE)
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- Dual-Lite Exit Signs with Lights