Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W
Mfr # EVCURBD
Zoro # G7494986
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Housing Material Plastic
- Voltage 120/277V AC
- Head Lamps Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVCURBD
- Zoro # G7494986
- UPC # 782520866471
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 2 35/64 in |
Letter Size | 6 in |
Overall Width | 12 in |
Recommended Mounting Height | 7 1/2 ft |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 2 1/2 in |
Overall Height | 9 in |
Text Height | 6 in |
Text Size | 6 in High |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1712)
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- DUAL-LITE Exit Sign, 2.1W, LED, Red/Wht, 2S (SEWLDRW)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- Dual-Lite Signs