Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thmp, Lth Irn Phosh, LED, 2.42W
Mfr # EVCUGWDI
Zoro # G7610976
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Includes Canopy
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Voltage - Emergency Lighting and Exit Signs 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVCUGWDI
- Zoro # G7610976
- UPC # 782520866433
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 2 35/64 in |
Letter Size | 6 in |
Overall Depth | 2 1/2 in |
Overall Height | 9 in |
Text Size | 6 in High |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 12 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLISON Gasket Material Asbestos Free (9734)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, 6PK (840476)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- COMPASS LED Emergency Light, Square Heads (CU2SQB)
- Dual-Lite Exit Signs with Lights