Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W
Mfr # EVCURWD
Zoro # G7615255
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Housing Color - Emergency Lighting and Exit Signs White
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVCURWD
- Zoro # G7615255
- UPC # 782520866396
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Depth | 2 1/2 in |
Overall Height | 9 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 3 yr |
Overall Width | 12 in |
Text Height | 6 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mens Hydrahyde Glove L (1168L)
- 3M Ear Plugs, 1 PR (80529-12063)
- MOON AMERICAN Dry Hydrant 90 Adapter, 6 In Female (294-606025)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (24509099)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- DUAL-LITE Ext Sgn, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURW)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- Dual-Lite Signs