Shop All Exit Signs with Lights
Dual-Lite
Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W
Mfr # EVEURWEI
Zoro # G7525226
original price:
$102.99
8% off
new price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 1/2 in
- Height 9 in
- Number of Faces 1 or 2
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVEURWEI
- Zoro # G7525226
- UPC # 782520866686
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 1/2 in |
Height | 9 in |
Depth | 1 1/2 in |
Letter Size | 6 in |
Overall Depth | 5 1/2 in |
Overall Height | 9 5/8 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Width | 11 1/2 in |
Text Height | 6 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel-Metal Hydride, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size M (20-9-366-M)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE111CAF)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELS1RNE (CELS1RNE)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosh, LED, 2.42W (EVCUGWDI)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- Dual-Lite Signs