Shop All Exit Signs with Lights
Dual-Lite
Ext Sgn, Alum, Whte, 14 45/64in, 3.1W
Mfr # SEWLSGW
Zoro # G5106902
original price:
$155.99
14% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Height 10 1/4 in
- Housing Color - Emergency Lighting and Exit Signs White
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Emergency Back Up Battery No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # SEWLSGW
- Zoro # G5106902
- UPC # 782520863166
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 3/4 in |
Height | 10 1/4 in |
Letter Size | 6 in High |
Depth | 3 in |
Overall Depth | 3 1/8 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Overall Height | 9 3/8 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 14 3/4 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 7059785 Mesh Bike Black Glove Large & Extra Large (HO152642)
- VISUAL WORKPLACE Floor Marking Tape HP, 2"x100', Yellow (25-300-2100-618)
- 2W INTERNATIONAL Hard Hat Sweat Band 50 Pack, 50PK (HSB-50)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-M (10165-31-1-BLK-M)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELR2GNE (CELR2GNE)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- DUAL-LITE Ext Sgn, Thrmplstc, Wht, 11 1/2in, 1.42W (EVEUGWE)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- Dual-Lite Signs