Shop All Exit Signs with Lights
Dual-Lite
Exit Sign, LED, Stl, AC Only, Chicago Apprvd
Mfr # CLSS3
Zoro # G6373059
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V AC
- Mounting Ceiling; Wall; End
- Standards Certified to UL924 Standards;NFPA 101 (Life Safety Code);City of Chicago;NFPA 70 (National Electrical Code)
- Lamp Type LED
- Type Emergency and Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # CLSS3
- Zoro # G6373059
- UPC # 782520868901
- Country of Origin China
- Category Exit Signs with Lights
Details
Item | Exit Sign,LED,Stl,AC Only,Chicago Apprvd |
Voltage | 120/277V AC |
Mounting | Ceiling; Wall; End |
Standards | Certified to UL924 Standards;NFPA 101 (Life Safety Code);City of Chicago;NFPA 70 (National Electrical Code) |
Lamp Type | LED |
Type | Emergency and Exit |
Number of Faces | Single-face |
Battery Type | No Battery |
Fixture Wattage | 5 W |
Ambient Temp. Range | 32 to 122°F |
Description
Exit Sign,LED,Stl,AC Only,Chicago Apprvd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- DUAL-LITE Remote Head, 18 V, LED, Thrmplst, White (EVHCR2)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- HUBBELL LIGHTING Hubbell SESGW Die Cast Aluminum LED Exit Sign, White w/ Green Letters, Single Face, Damp Location (SESGWV11)
- Dual-Lite Exit Signs with Lights