Shop All Exit Signs with Lights
Dual-Lite
Exit Sign, Grn Letters, Wht Hsng, Dbl Face
Mfr # SEDGWE
Zoro # G6519779
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Faces 2
- Housing Color - Emergency Lighting and Exit Signs White
- Letter Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # SEDGWE
- Zoro # G6519779
- UPC # 782520864354
- Country of Origin China
- Category Exit Signs with Lights
Details
Item | Exit Sign |
Number of Faces | 2 |
Housing Color - Emergency Lighting and Exit Signs | White |
Letter Color | Green |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Housing Color - Emergency Lighting and Exit Signs White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELR2GNE (CELR2GNE)
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELS1RNE (CELS1RNE)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- Dual-Lite Exit Signs with Lights