Shop All Exit Signs with Lights
Dual-Lite
Emergency/Exit Lighting, Thermoplastic
Mfr # EVCHLURW12-06L
Zoro # G410018487
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamp Heads 3
- Directional Indicators Universal Field Selectable Chevrons
- Housing Finish White
- Standards Title 20, UL 924
- Emergency Illumination Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVCHLURW12-06L
- Zoro # G410018487
- UPC # 840141405551
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Overall Height | 10 3/4 in |
Manufacturers Warranty Length | 3 yr, 5 yr |
Overall Depth | 5 1/4 in |
Overall Width | 19 1/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Emergency/ Exit Lighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- LITHONIA LIGHTING Lithonia Lighting® LED Exit Sign Combo Unit W/ Remote Capacity & Square Lamp Heads, White (ECRG-HO-SQ-M6)
- Dual-Lite Signs