Shop All Emergency Lights
Dual-Lite
Emergency Light, LED, 8" W x 6-1/4" L
Mfr # EV4RI
Zoro # G5087621
original price:
$281.53
16% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Input Voltage 120/277V AC
- Output Voltage 4.8 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EV4RI
- Zoro # G5087621
- UPC # 782520868789
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 6 1/4 in |
Width | 8 in |
Height | 2 5/8 in |
Overall Width | 8 in |
Overall Length | 6 1/4 in |
Overall Height | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 0, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 4 W, Output Voltage 4.8 V DC, Width 8 in, Length 6 1/4 in, Height 2 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nuarc Ht121 replacement light bulb lamp (HT121 NUARC)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ILC Replacement for Fiberstars Hi-111 replacement light bulb lamp (HI-111 FIBERSTARS)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVODW)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- Dual-Lite Emergency Lights