Shop All Emergency Lights
Dual-Lite
Emergency Light, 120/277V Input, 9-7/8" W
Mfr # DYN12
Zoro # G7899635
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Input Voltage 120V AC, 277V AC
- Output Voltage 6 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # DYN12
- Zoro # G7899635
- UPC # 782520867478
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 8 1/8 in |
Width | 9 7/8 in |
Height | 11 1/4 in |
Overall Height | 11 1/4 in |
Overall Length | 8 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 10 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 3.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 12 W, Output Voltage 6 V DC, Width 9 7/8 in, Length 8 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER LED Pen Light, 2 AAA Batteries (Included), Silver/Black (PLED23AE)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- POWERZONE Flashlight Small 150Lumen (12164S)
- SIGMA ELECTRIC Round Lampholder Kit Gry (16795)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- DUAL-LITE Remote Head, 6V, 3W, 6" H, 5" L (OCR-S-B-0603L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EVHC12)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- Dual-Lite Emergency Lights