Shop All Emergency Lights
Dual-Lite
Emergency Light, 120/277V, 1W, 1.2VDC, NiMH
Mfr # EV4DI
Zoro # G6519672
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Lighting Technology LED
- Output Voltage 1.2V DC
- Housing Material - Emergency Lighting and Exit Signs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EV4DI
- Zoro # G6519672
- UPC # 782520865481
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 8 1/2 in |
Width | 2 1/4 in |
Height | 5 in |
Details
Item - Emergency Lighting and Exit Signs | Emergency Light |
Item | Emergency Light |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Lamp Watts - Emergency Lighting and Exit Signs | 1.0 W |
Lighting Technology | LED |
Output Voltage | 1.2V DC |
Housing Material - Emergency Lighting and Exit Signs | Plastic |
Mounting | Ceiling/Wall |
Housing Color - Emergency Lighting and Exit Signs | White |
Battery Chemistry | Nickel-Metal Hydride |
Number of Lamp Heads | 2 |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min |
Watts @ 90 Minutes | 2 W |
Warranty | 5 yr |
Operating Temp. Range | 10 Degrees to 40 Degrees C |
Includes | Self Diagnostics |
Optional Remote Head | 26UX07, 26UX08, 26UX09, 32WU47, 32WU48 |
Head Lamps Adjustable | Yes |
Optional Guard | Wire |
Bulb Technology | LED |
Standards | UL 924 Damp/NFPA 70 and 101 |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 1.2V DC, Width 2 1/4 in, Length 8 1/2 in, Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp (F18T8CW/24 INCH DAMAR)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DI-02L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- Dual-Lite Emergency Lights