Shop All Emergency Lights
Dual-Lite
Emergency Light, 1 Lamp, Bronze, Wall
Mfr # CUWZ-HTR-PC
Zoro # G6519867
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 100 to 300V
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Input Voltage 100
- Output Voltage 300
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # CUWZ-HTR-PC
- Zoro # G6519867
- UPC # 856143001820
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 6 9/16 in |
Width | 3 3/4 in |
Height | 10 1/2 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 100 to 300V, Lamp Watts - Emergency Lighting and Exit Signs 3.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Brown, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 1, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Width 3 3/4 in, Length 6 9/16 in, Height 10 1/2 in, Head Lamps Adjustable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- ILC Replacement for Eiko 40a15-230/250v replacement light bulb lamp, 2PK (40A15-230/250V EIKO)
- ILC Replacement for Advance L-140f-tp (L-140F-TP ADVANCE)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVODW)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- DUAL-LITE HUBBELL LIGHTING 2 LED Lamps, Remote Light Fixture (EVR2)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- COMPASS LED Wet Location Emergency Light (CU2WB)
- Dual-Lite Emergency Lights