Shop All Battery Backup
Dual-Lite
Central Lighting, Micro Inverter, 55W
Mfr # LPS55-T
Zoro # G6408390
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 277/277 VAC
- Lamp Type LED;Incandescent;Fluorescent;Compact Fluorescent
- Standards NFPA 101;NFPA 70;UL 924
- Input Voltage 120 V;277 V
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # LPS55-T
- Zoro # G6408390
- UPC # 782520867799
- Country of Origin China
- Category Battery Backup
Details
Item | Central Lighting,Micro Inverter,55W |
Voltage - Emergency Lighting and Exit Signs | 277/277 VAC |
Lamp Type | LED;Incandescent;Fluorescent;Compact Fluorescent |
Standards | NFPA 101;NFPA 70;UL 924 |
Input Voltage | 120 V;277 V |
Color | White |
Max Ambient Temperature | 50°C |
Frequency Rating | 60 Hz |
Min Ambient Temperature | 20°C |
Description
Central Lighting,Micro Inverter,55W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- STREAMLIGHT Orange Yes 250 lm (88901)
- ILC Replacement for Bulbrite 774009 replacement light bulb lamp (774009 BULBRITE)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing (PLD7)
- DANTONA Emergency Lighting Battery, Beghelli 500000014, TEMPESTA LED ECO/LED (CUSTOM-509)
- Dual-Lite Battery Backup