Shop All Battery Backup
Dual-Lite
Battery, Sealed Lead Acid, 6V, 4.5A/HR.
Mfr # 0120255
Zoro # G3937367
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 4.5 Ah
- Height 4 11/32 in
- Width 2 51/64 in
- Depth 1 29/32 in
- Voltage - Emergency Lighting and Exit Signs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 0120255
- Zoro # G3937367
- UPC # 782520830519
- Country of Origin Multiple
- Category Battery Backup
Dimensions
Height | 4 11/32 in |
Width | 2 51/64 in |
Depth | 1 29/32 in |
Overall Depth | 2 in |
Dimensions | 4 1/4 in H, 2 in D, 2 3/4 in W, |
Overall Width | 2 3/4 in |
Overall Height | 4 1/4 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 4.5 Ah, Compatible with Series CV2, CVT, EZ-2, Freedom LED Series, HCX, LM, LT, LZ, Compatible with Product Type Emergency Lights, Exit Signs, Voltage 6 V DC, Standards UL 1989, Faston Terminal Type, 1/4 in Faston Spade Terminal Connection, Black Housing Color
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PowerHub 1 (29610)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M2)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast (UFO-RP1)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- ENERSYS/HAWKER Emergency Lighting, EnerSys/Hawker Battery (0859-0010)
- Dual-Lite Battery Backup