Shop All Battery Backup
This Product is Discontinued
Dual-Lite
Battery, Pure Lead Acid, 4V (Discontinued)
Mfr # 0120770
Zoro # G4071943
This Product is Discontinued
Key Features
- Capacity - Batteries 5.0 Ah
- Height 3 in
- Width 2 in
- Depth 2 1/4 in
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # 0120770
- Zoro # G4071943
- UPC # 782520851552
- Country of Origin United States
- Category Battery Backup
Dimensions
Height | 3 in |
Width | 2 in |
Depth | 2 1/4 in |
Details
Item - Emergency Lighting and Exit Signs | Battery |
Capacity - Batteries | 5.0 Ah |
Housing Material | Thermoplastic |
Voltage - Emergency Lighting and Exit Signs | 4 |
Battery Chemistry | Sealed Lead Acid |
Voltage | 4 |
Battery Type | Pure Lead Acid |
Terminal Connection | 1/4 in Faston Spades |
Battery Capacity | 5Ah |
Item | Battery |
Battery Capacity - Emergency Lighting and Exit Signs | 5.0Ah |
Standards | UL 1989 |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 5Ah, Voltage 4, Standards UL 1989, 1/4 in Faston Spades Terminal Connection
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.