Shop All Battery Backup
Dual-Lite
Battery Pack, 120/277V, Nickel Cadmium
Mfr # PLD10M
Zoro # G6628863
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 10.0
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs 1100 to 1400
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 15-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # PLD10M
- Zoro # G6628863
- UPC # 782520869335
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 15-13/32" |
Width | 2 3/8 in |
Height | 1 1/16 in |
Lamp Length Supported | 20 ft to 28 ft |
Details
Item - Emergency Lighting and Exit Signs | Battery |
Lamp Watts - Emergency Lighting and Exit Signs | 10.0 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | LED |
Initial Lumens - Emergency Lighting and Exit Signs | 1100 to 1400 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 |
Item | Battery |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Standards | CSA C22.2 141, NFPA 70 and 101, Suitable for Damp Locations, UL 1310, UL 924 |
Battery Type | Nickel Cadmium |
Number of Bulbs Supported | 1 |
Description
Battery, Number of Bulbs Supported 1, Steel Housing Material, 2 3/8 in Width, 1 1/16 in Height
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Norman Lamps, Gph212T5L/4P (GPH212T5L/4P)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- Dual-Lite Battery Backup