Shop All Battery Backup
Dual-Lite
Battery, Nickel Cadmium, 4.8V, 0.6A/HR.
Mfr # 012089401
Zoro # G4477121
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 600 mAh
- Height 2 in
- Width 1 1/4 in
- Depth 1/2 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 012089401
- Zoro # G4477121
- UPC # 782520851415
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 2 in |
Width | 1 1/4 in |
Depth | 1/2 in |
Overall Width | 2 1/4 in |
Overall Depth | 1 1/4 in |
Overall Height | 1 1/2 in |
Dimensions | 1 1/2 in H, 1 1/4 in D, 2 1/4 in W, |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 600 mAh, Compatible with Series LX, Compatible with Product Type Emergency Lights, Exit Signs, Recharge Time 168 hr, Voltage 4.8 V, Standards UL 924, Rated Life 2 yr, White Housing Color, Compatible Mfr. Model Number LXW-13-X2; LXW-15-X2; LXW-16-X2, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 1 1/4 in, Overall Height 1 1/2 in, Overall Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10M)
- DUAL-LITE Battery, Nickel Cadmium, 600mAh, 2.4VDC (BATT-PACK 2 CELL AA 600MA)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M2)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in (ELB 1201N)
- Dual-Lite Battery Backup