Shop All Battery Backup
Dual-Lite
Battery, Nickel Cadmium, 4.8V, 0.6A/HR.
Mfr # 0120894
Zoro # G4477164
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 600 mAh
- Height 2 in
- Width 1 1/4 in
- Depth 1/2 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 0120894
- Zoro # G4477164
- UPC # 782520851408
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 2 in |
Width | 1 1/4 in |
Depth | 1/2 in |
Overall Height | 1 in |
Overall Depth | 1 1/4 in |
Overall Width | 2 1/4 in |
Lead Length | 6 to 6 1/2 in |
Dimensions | 1 in H, 1 1/4 in D, 2 1/4 in W, |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 600 mAh, Compatible with Series AS, CV3, CVD, CVEC, EZ-2, LE, LM, N4X, SE, T-Grid, Compatible with Product Type Emergency Lights, Exit Signs, Recharge Time 168 hr, Voltage 4.8 V, Standards UL 924, Rated Life 2 yr, White Housing Color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- ILC Replacement For SATCO S39879 (S39879)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- DUAL-LITE Battery, Sealed Lead Acid, 6V, 4.5A/HR. (0120255)
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- Dual-Lite Battery Backup