Shop All Battery Backup
Dual-Lite
Battery, Lead Calcium, 8Ah, Flag Terminal
Mfr # 0120707
Zoro # G4478853
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 8.0 Ah
- Height 4 in
- Width 4 in
- Depth 5 in
- Battery Capacity 8 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 0120707
- Zoro # G4478853
- UPC # 782520843700
- Country of Origin United States
- Category Battery Backup
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 5 in |
Overall Depth | 2 1/4 in |
Dimensions | 4 in H, 2 1/4 in D, 5 1/2 in W, |
Overall Height | 4 in |
Overall Width | 5 1/2 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 8 Ah, Compatible with Series C1D2, LWW, N4X, SW, WW, Compatible with Product Type Emergency Lights, Recharge Time 4,380 hr, Voltage 6 V, Standards UL 1989, Faston Terminal Type, 1/4 in Faston Spade Terminal Connection, Rated Life 3 yr, Black Housing Color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- DUAL-LITE Battery, Sealed Lead Acid, 6V, 4.5A/HR. (0120255)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing (PLD7)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- Dual-Lite Battery Backup