Shop All Battery Backup
Dual-Lite
Battery, Lead Calcium, 6V, Flag Terminal
Mfr # 0120824
Zoro # G4475527
original price:
$25.35
4% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 7.2 Ah
- Height 4 in
- Width 6 in
- Depth 1 21/64 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 0120824
- Zoro # G4475527
- UPC # 782520854560
- Country of Origin Multiple
- Category Battery Backup
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 1 21/64 in |
Length | 6" |
Overall Width | 6 in |
Overall Depth | 1 1/2 in |
Dimensions | 4 in H, 1 1/2 in D, 6 in W, |
Overall Height | 4 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 7.2 Ah, Compatible with Series AS, CV3, CVEC, CVT, EZ-2, LM, N4X, T-Grid, Compatible with Product Type Emergency Lights, Exit Signs, Recharge Time 168 hr, Voltage 6 V, Standards UL 1989, Faston Terminal Type, 1/4 in Faston Spade Terminal Connection, Rated Life 3 yr, Black Housing Color, Compatible Grainger Part Number 4PG68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb, Lumens: 30 (C243-1)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M2)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 4.8V, 1.4A/HR. (ELB 4814N)
- Dual-Lite Battery Backup