Shop All Battery Backup
Dual-Lite
Battery, Lead Calcium, 12V, Flag Terminal
Mfr # 0120803
Zoro # G4475536
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 7.2 Ah
- Height 4 in
- Width 6 in
- Depth 2 9/16 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 0120803
- Zoro # G4475536
- UPC # 782520854492
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 2 9/16 in |
Overall Height | 4 in |
Dimensions | 4 in H, 2 1/2 in D, 6 in W, |
Overall Width | 6 in |
Overall Depth | 2 1/2 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 7.2 Ah, Compatible with Series LM, LZ, Compatible with Product Type Emergency Lights, Recharge Time 168 hr, Voltage 12 V, Standards UL 1989, Faston Terminal Type, 1/4 in Faston Spade Terminal Connection, Rated Life 3 yr, Black Housing Color, Compatible Mfr. Model Number LM34D-12V; LM34DI-12V; LM36CH-12V; LM36I-12VCH; LM40-12V; LM40I-12V; LM68D-12V; LM68DI-12V; LM80-12V; LM80I-12V; LZ30D-12V; LZ30DI-12V; LZ35-12V; LZ35I-12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Winsor Ceiling Medallion (Fits Canopies up to 4"), 27 1/2"OD x 4"ID x 1 1/2"P (CM27WIPCC)
- ILC Replacement for AMERICAN OPTICAL 50 (50 AMERICAN OPTICAL)
- HUBBELL LIGHTING Hubbell EVHC6 LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts (EVHC6)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- DUAL-LITE 17215 W, Linear Fluorescent Emergency Ballast (UFO-6W)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- Dual-Lite Battery Backup