Shop All Battery Backup
Dual-Lite
Battery, Dual Lite, 2.5Ah
Mfr # 93011385
Zoro # G4475511
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 2.5 Ah
- Height 2 1/8 in
- Width 7 1/8 in
- Depth 1 1/8 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # 93011385
- Zoro # G4475511
- UPC # 782520862268
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 2 1/8 in |
Width | 7 1/8 in |
Depth | 1 1/8 in |
Overall Width | 7 1/4 in |
Overall Height | 2 1/4 in |
Overall Depth | 1 1/4 in |
Lead Length | 6 1/2 to 7 in |
Dimensions | 2 1/4 in H, 1 1/4 in D, 7 1/4 in W, |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 2.5 Ah, Compatible with Series PG, Compatible with Product Type Emergency Lights, Recharge Time 168 hr, Voltage 8.4 V, Standards UL 924, Rated Life 5 yr, White Housing Color, Compatible Mfr. Model Number PGB; PGP; PGW; PGZ, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, 6 1/2 to 7 in Lead Length, Overall Depth 1 1/4 in, Overall Height 2 1/4 in, Overall Width 7 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- DUAL-LITE Battery, Nickel Cadmium, 600mAh, 2.4VDC (BATT-PACK 2 CELL AA 600MA)
- DUAL-LITE Battery, Sealed Lead Acid, 6V, 4.5A/HR. (0120255)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M2)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-S)
- Dual-Lite Battery Backup