Shop All Battery Backup
Dual-Lite
25 W, 1400 lm Linear Fluorescent Emergency Ballast
Mfr # UFO-LED25
Zoro # G8511763
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 25
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs 1400
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 16-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # UFO-LED25
- Zoro # G8511763
- UPC # 782520866501
- Country of Origin United States
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 16-19/32" |
Width | 2 51/64 in |
Height | 2 55/64 in |
Length | 16 19/32 in |
Details
Item - Emergency Lighting and Exit Signs | LED Emergency Ballast |
Lamp Watts - Emergency Lighting and Exit Signs | 25 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | LED |
Initial Lumens - Emergency Lighting and Exit Signs | 1400 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 |
Standards | NFPA 70 and 101, Suitable for Damp Locations, UL 924 |
Battery Type | NiCad |
Lamp Watts | 25 |
Input Voltage | 120/277 |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Item | LED Emergency Ballast |
Initial Lumens | 1400 lm |
Emergency Illumination Time | 90 min |
Lamp Type | Led |
Number of Bulbs Supported | 1 |
Description
LED Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1, Initial Lumens 1400 lm, Steel Housing Material, 16 19/32 in Length, 2 51/64 in Width, 2 55/64 in Height, 90 min Emergency Illumination Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast (UFO-RP1)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing (PLD7)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- Dual-Lite Battery Backup