Shop All Battery Backup
Dual-Lite
1740 W, 700 lm Linear Fluorescent Emergency Ballast
Mfr # UFO-RP2
Zoro # G8511745
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 17 to 40
- Lamp Type - Fluorescent Lighting Battery Backup Systems T5, T8, T12
- Initial Lumens - Emergency Lighting and Exit Signs 700
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 13-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # UFO-RP2
- Zoro # G8511745
- UPC # 782520866181
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 13-51/64" |
Width | 2 1/16 in |
Height | 1 1/16 in |
Lamp Length Supported | 2 ft to 4 ft |
Length | 13 51/64 in |
Details
Item - Emergency Lighting and Exit Signs | Fluorescent Emergency Ballast |
Lamp Watts - Emergency Lighting and Exit Signs | 17 to 40 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | T5, T8, T12 |
Initial Lumens - Emergency Lighting and Exit Signs | 700 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 or 2 |
Lamp Type | T5, T8, T12 |
Battery Type | NiCad |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Item | Linear Fluorescent Emergency Ballast |
Initial Lumens | 700 lm |
Standards | NFPA 70 and 101, Suitable for Damp Locations, UL 924 |
Lamp Watts | 17-40 |
Input Voltage | 120/277 |
Emergency Illumination Time | 90 min |
Number of Bulbs Supported | 1 or 2 |
Description
Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1 or 2, Initial Lumens 700 lm, Steel Housing Material, 13 51/64 in Length, 2 1/16 in Width, 1 1/16 in Height, 90 min Emergency Illumination Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- ILC Replacement for International Lighting Gu10/c 120v 50W replacement light bulb lamp (GU10/C 120V 50W INTERNATIONAL LIGHTING)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- DUAL-LITE 17215 W, Linear Fluorescent Emergency Ballast (UFO-6W)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120922)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- Dual-Lite Battery Backup