Shop All Battery Backup
This Product is Discontinued
Dual-Lite
1740 W, 500 to 600 lm Linear Fluorescent Emergency Ballast (Discontinued)
Mfr # UFO-4W
Zoro # G8511675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 17 to 40
- Lamp Type - Fluorescent Lighting Battery Backup Systems T8, T10, T12
- Initial Lumens - Emergency Lighting and Exit Signs 500 to 600
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 9-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # UFO-4W
- Zoro # G8511675
- UPC # 782520821470
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 9-13/32" |
Width | 2 13/32 in |
Height | 1 1/2 in |
Length | 9 13/32 in |
Lamp Length Supported | 2 ft to 4 ft |
Details
Item - Emergency Lighting and Exit Signs | Fluorescent Emergency Ballast |
Lamp Watts - Emergency Lighting and Exit Signs | 17 to 40 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | T8, T10, T12 |
Initial Lumens - Emergency Lighting and Exit Signs | 500 to 600 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 |
Lamp Type | T8, T10, T12 |
Lamp Watts | 17-40 |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Initial Lumens | 500 to 600 |
Input Voltage | 120/277 |
Standards | NFPA 70 and 101, Suitable for Damp Locations, UL 924 |
Item | Linear Fluorescent Emergency Ballast |
Emergency Illumination Time | 90 min |
Battery Type | NiCad |
Number of Bulbs Supported | 1 |
Description
Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1, Initial Lumens 500 to 600, Steel Housing Material, 9 13/32 in Length, 2 13/32 in Width, 1 1/2 in Height, 90 min Emergency Illumination Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.