Shop All Battery Backup
This Product is Discontinued
Dual-Lite
1740 W, 1400 lm Linear Fluorescent Emergency Ballast (Discontinued)
Mfr # UFO-RP3
Zoro # G8511754
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 17 to 40
- Lamp Type - Fluorescent Lighting Battery Backup Systems T5, T8, T12
- Initial Lumens - Emergency Lighting and Exit Signs 1400
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 14-1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # UFO-RP3
- Zoro # G8511754
- UPC # 782520866198
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 14-1/64" |
Width | 2 7/64 in |
Height | 1 7/64 in |
Lamp Length Supported | 2 ft to 4 ft |
Length | 14 1/64 in |
Details
Item - Emergency Lighting and Exit Signs | Fluorescent Emergency Ballast |
Lamp Watts - Emergency Lighting and Exit Signs | 17 to 40 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | T5, T8, T12 |
Initial Lumens - Emergency Lighting and Exit Signs | 1400 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 or 2 |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Emergency Illumination Time | 90 min |
Battery Type | NiCad |
Lamp Watts | 17-40 |
Item | Linear Fluorescent Emergency Ballast |
Input Voltage | 120/277 |
Initial Lumens | 1400 lm |
Standards | NFPA 70 and 101, Suitable for Damp Locations, UL 924 |
Lamp Type | T5, T8, T12 |
Number of Bulbs Supported | 1 or 2 |
Description
Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1 or 2, Initial Lumens 1400 lm, Steel Housing Material, 14 1/64 in Length, 2 7/64 in Width, 1 7/64 in Height, 90 min Emergency Illumination Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.