Shop All Battery Backup
Dual-Lite
17215 W, Linear Fluorescent Emergency Ballast
Mfr # UFO-6W
Zoro # G8511684
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 17 to 215
- Lamp Type - Fluorescent Lighting Battery Backup Systems T8, T9, T10, T12
- Initial Lumens - Emergency Lighting and Exit Signs 1100 to 1400
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 13-19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # UFO-6W
- Zoro # G8511684
- UPC # 782520830014
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 13-19/64" |
Width | 2 13/32 in |
Height | 1 1/2 in |
Lamp Length Supported | 2 ft to 8 ft |
Length | 13 19/64 in |
Details
Item - Emergency Lighting and Exit Signs | Fluorescent Emergency Ballast |
Lamp Watts - Emergency Lighting and Exit Signs | 17 to 215 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | T8, T9, T10, T12 |
Initial Lumens - Emergency Lighting and Exit Signs | 1100 to 1400 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 or 2 |
Lamp Type | T8, T9, T10, T12 |
Battery Type | NiCad |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Lamp Watts | 17-215 |
Emergency Illumination Time | 90 min |
Standards | NFPA 70 and 101, Suitable for Damp Locations, UL 924 |
Initial Lumens | 1100 to 1400 lm |
Input Voltage | 120/277 |
Item | Linear Fluorescent Emergency Ballast |
Number of Bulbs Supported | 1 or 2 |
Description
Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1 or 2, Initial Lumens 1100 to 1400 lm, Steel Housing Material, 13 19/64 in Length, 2 13/32 in Width, 1 1/2 in Height, 90 min Emergency Illumination Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS UNPLTD CONT/PKD PB (13150-UR5)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- LIVING ACCENTS Brown Plastic 60.6 in. H Micro Light Tree Outdoor Decoration (MICBT50BWWA)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120922)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- Dual-Lite Battery Backup