Shop All Timing Belts
Dual Dura-Sync Torque
Timing Belt, D8M, 85 x 3200mm PL, T400
Mfr # D3200-8M-85
Zoro # G108301679
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual Dura-Sync Torque
- MFR # D3200-8M-85
- Zoro # G108301679
- UPC # 190859265337
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6000 2NSE C3)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (3980)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 9 x 711mm PL, T237 (D711-3M-09)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 15 x 810mm PL, T270 (D810-3M-15)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 40 x 1190mm PL, T85 (D1190-14M-40)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 85 x 2400mm PL, T300 (D2400-8M-85)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- Dual Dura-Sync Torque Timing Belts