Shop All Timing Belts
Dual Dura-Sync Torque
Timing Belt, D8M, 20 x 2352mm PL, T294
Mfr # D2352-8M-20
Zoro # G108304465
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual Dura-Sync Torque
- MFR # D2352-8M-20
- Zoro # G108304465
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- SKF SKF-6009, Single Row Ball Brgs, 6009 (6009)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- ENERPAC CT604, Coupler Bleed Tool (CT604)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 9 x 300mm PL, T100 (D300-3M-09)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 2250mm PL, T450 (D2250-5M-15)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 55 x 2450mm PL, T175 (D2450-14M-55)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 30 x 2320mm PL, T290 (D2320-8M-30)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- Dual Dura-Sync Torque Power Transmission Belts