Shop All Timing Belts
Dual Dura-Sync Torque
Timing Belt, D5M, 200 x 1150mm PL, T230
Mfr # D1150-5M-200
Zoro # G108302454
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Sync Torque
- MFR # D1150-5M-200
- Zoro # G108302454
- UPC # 190859607069
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives x000DDUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Threaded Insert Tool, 10-24 (L845-10-24)
- ROLLWAY Spherical Double Row, #22212 GMEX C3 W33 (22212 GMEX C3 W33)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K938)
- TRITAN Riveted Chain, Single Strand, Offset Link (35-1SS OSL)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1800mm PL, T225 (D1800-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1328mm PL, T166 (D1328-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- Dual Dura-Sync Torque Timing Belts