Shop All Timing Belts
Dual Dura-Sync Torque
Timing Belt, D5M, 200 x 1050mm PL, T210
Mfr # D1050-5M-200
Zoro # G108302256
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Sync Torque
- MFR # D1050-5M-200
- Zoro # G108302256
- UPC # 190859692898
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives x000DDUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Female Tee NPTF, 1/8" NPT (2003 02-00)
- MARTIN SPROCKET & GEAR TIMING PULLEY-STOCK BORE - DIRECT BORE (10L050)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1328mm PL, T166 (D1328-8M-20)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 85 x 2400mm PL, T300 (D2400-8M-85)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 40 x 1190mm PL, T85 (D1190-14M-40)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 15 x 810mm PL, T270 (D810-3M-15)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1576mm PL, T197 (D1576-8M-20)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- Dual Dura-Sync Torque Timing Belts