Shop All Timing Belts
Dual Dura-Sure Torque
Timing Belt, DS5M, 15 x 560mm PL, T112
Mfr # D150-S5M-560
Zoro # G308303060
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Sure Torque
- MFR # D150-S5M-560
- Zoro # G308303060
- UPC # 190859615354
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURASURE TORQUE synchronous belts feature a dual sided STS super torque tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DUAL DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (2AK59 X 1 1/8)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- DUAL DURA-SURE TORQUE Timing Belt, DS14M, 85 x 4508mm PL, T322 (D850-S14M-4508)
- DUAL DURA-SURE TORQUE Timing Belt, DS5M, 9 x 765mm PL, T153 (D90-S5M-765)
- GATES Multi-Speed Belts, 1930V400 (1930V400)
- GATES Tri-Power Belts, BX32 (BX32)
- GATES Predator Single Belts, AP54 (AP54)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- GATES Hi-Power II Belts, A19 (A19)
- Dual Dura-Sure Torque Power Transmission Belts