Shop All Timing Belts
Dual Dura-Premium Torque
Timing Belt, DXL, 250 x 506in PL, T253
Mfr # D506XL025
Zoro # G908292580
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Premium Torque
- MFR # D506XL025
- Zoro # G908292580
- UPC # 190859295938
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- NTN NTN 6003Z, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded (6003Z)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- B B MANUFACTURING 335-5M-25, Timing Belt, Neoprene, Fiberglass (335-5M-25)
- BANDO Hp-Sts S8M-880 Tb, 400-S8M-880 Hp (400-S8M-880 HP)
- GATES Hi-Power II Belts, C74 (C74)
- GATES Polyflex Belts, 5M500 (5M500)
- BESTORQ L Timing Belts (270L100)
- BANDO T5-220 Poly Timing Belt, 10T5-220Ug (10T5-220UG)
- Dual Dura-Premium Torque Power Transmission Belts