Shop All Timing Belts
Dual Dura-Premium Torque
Timing Belt, DXL, 250 x 46in PL, T230
Mfr # D460XL025
Zoro # G408292790
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Premium Torque
- MFR # D460XL025
- Zoro # G408292790
- UPC # 190859308478
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (13W530)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM (H657V1)
- DAYTON 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (2L422)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- CARLISLE 1360-8MPT-35 Panther Synchronous Belt (1360-8MPT-35)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 935mm PL, T187 (935-5M-25)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T5/350)
- BANDO TimingBelt, SynchroHT, Neoprene, 800-8M-30 (800-8M-30)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 1064mm PL, T133 (400-S8M-1064)
- Dual Dura-Premium Torque Timing Belts